A.O. Smith Dura-Power™ 40 gal. 3 kW 240 V 3-Phase Aluminium Water Heater

ADEN4020D022000

Capacity

40 gal
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Anode rod for maximum corrosion protection
  • CSA certified and ASME rated T&P relief valve
  • Designed for use as a recovery heater having its own storage tank
  • Factory installed terminal block
  • Glass lined tank
  • Simplified circuitry and color coded for ease of service
  • Standard voltages 120, 277 single phase and 208, 240 and 480V unbalanced 3 phase delta
  • Temperature control and manual reset high temperature cut off per element
  • UL approved field conversion
  • Zinc plated copper sheaths for longer element life and medium watt density means lower surface temperature to minimize scale build-up and more surface to heat water

SPECIFICATIONS

ANSI Specifications
ANSI Z2223.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.3
Capacity
40 gal
Collection
Dura-Power™
Color Finish
Grey
Diameter
20-1/2 in
End Connection 1
FNPT
Height
45-1/8 in
IAPMO Listed
No
Ignition System
Electronic Ignition
Material
Glass, Steel
Phase
Triple Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
No
Volts
240V
Water Heater Type
Upright
Watts
3

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday