A.O. Smith

Dura-Power™ 50 gal Upright 6kW Double Element Commercial Electric Water Heater

Part #ADEN52201023000  |  Manufacturer Part #100132729

Capacity:

50 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for use as a recovery heater having its own storage tank
  • Glass lined tank
  • Zinc plated copper sheaths for longer element life and medium watt density means lower surface temperature to minimize scale build-up and more surface to heat water
  • Standard voltages 120, 277 single phase and 208, 240 and 480V unbalanced 3 phase delta
  • Factory installed terminal block
  • Temperature control and manual reset high temperature cut off per element
  • CSA certified and ASME rated T&P relief valve
  • Simplified circuitry and color coded for ease of service
  • Anode rod for maximum corrosion protection
  • UL approved field conversion

Specifications

ANSI Specifications: ANSI Z2223.1

Application: Commercial

CARB OTC LEED Compliant: No

CSA Certified: CSA 4.3

Capacity: 50 gal

Coating: Enamel

Collection: Dura-Power™

Color Finish: Grey

Color Finish Category: Greys

Diameter: 20-1/2 in

End Connection 1: FNPT

End Connections: FNPT

Height: 54-7/8 in

IAPMO Listed: No

Ignition System: Electronic Ignition

Material: Glass, Steel

Number Of Elements: 2

Phase: Three Phase

Power Source: Electric

Supply Pipe Connection: 3/4 in

UL Listed: No

Volts: 208V

Water Heater Capacity Range: 41 - 50 gal

Water Heater Type: Upright

Watts: 6