6 gal. Lowboy 2 kW Commercial Electric Water Heater

You last purchased this on
 
A.O. Smith

Dura-Power™ 6 gal. Lowboy 2 kW Commercial Electric Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.O. Smith

Dura-Power™ 6 gal. Lowboy 2 kW Commercial Electric Water Heater

  • Fast #
  • Part #ADEL610B011000
  • Item #2755700
  • Manufacturer Part #100131474
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Glass lined tank
  • Zinc plated copper sheaths for longer element life and medium watt density means lower surface temperature to minimize scale build-up and more surface to heat water
  • Designed for use as a recovery heater having its own storage tank
  • Simplified circuitry and color coded for ease of service
  • Temperature control and manual reset high temperature cut off per element
  • CSA certified and ASME rated T&P relief valve
  • Factory installed terminal block
  • Standard voltages 120, 277 single phase and 208, 240 and 480V unbalanced 3 phase delta
  • UL approved field conversion
  • Anode rod for maximum corrosion protection
  • Requires Certification

Specifications

ANSI:
ANSI Z2223.1
ASME:
Yes
Application:
Commercial
CSA Certified:
CSA 4.3
Capacity:
6 gal
Collection:
Dura-Power™
Diameter:
14-1/4 in
Energy Star Compliant:
No
Height:
15-1/2 in
Maximum Temperature:
181
NSF Certified:
No
Number of Elements:
1
Phase:
Single Phase
Power Source:
Electric
Pressure - High:
150
Supply Pipe Connection Size:
3/4 in
Temperature Range:
110 to 170 Deg F
UL Listed:
Yes
Volts:
120V
Water Connections:
Top
Water Heater Capacity Range:
Less than 10 gal
Water Heater Type:
Lowboy
Watts:
2 kW