10 in. Motor Mount

You last purchased this on
 
Regal Beloit Corporation

10 in. Motor Mount

This product requires certification to purchase.
Brand image
You last purchased this on
 
Regal Beloit Corporation

10 in. Motor Mount

  • Fast #
  • Part #R1479
  • Item #3627376
  • Manufacturer Part #1479
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use on large direct drive furnace blowers
  • Kits come complete with mounting rubbers and screws
  • Requires Certification

Specifications

Height:
3 in
Length:
5-5/8 in
Width:
10 in