A.O. Smith Electrical

1/2 hp 1075 RPM 460V Electric Motor

Part #R435A  |  Manufacturer Part #435A

Horsepower:

1/2 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 1.7

Blower Type: 1 Speed

Diameter: 5-5/8 in

Fan Speeds: 1

Frame Size: 48

Horsepower: 1/2 hp

MFD Rating: 7.5 mfd

Motor Enclosure: Semi Enclosed

Phase: Single Phase

Power Source: Electric

RPM: 1075

UL Listed: Yes

Volts: 460V