A.O. Smith Electrical

1/3 hp 1725 RPM 115V Electric Motor

Part #RS56B01A01  |  Manufacturer Part #S56B01A01

Horsepower

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Horsepower: 1/3 hp

Phase: Single Phase

Power Source: Electric

RPM: 1725

UL Listed: No

Volts: 115V