A.O. Smith Electrical

1/8 hp 1550 RPM 208/240V Electric Motor

Part #ROTR4513  |  Manufacturer Part #OTR4513

Horsepower:

1/8 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 0.8, 0.9

Blower Type: 1 Speed

Diameter: 5 in

Fan Speeds: 1

Frame Size: 42

Horsepower: 1/8 hp

Motor Enclosure: Totally Enclosed

Phase: Single Phase

Power Source: Electric

RPM: 1550

UL Listed: No

Volts: 208/240V