A.O. Smith Electrical

2 hp 1725 RPM 200/230/460V Electric Motor

Part #RH854L  |  Manufacturer Part #H854L

Horsepower:

2 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: [3.5, 6.6, 7]

Blower Type: 1 Speed

Diameter: 6-1/2 in

Fan Speeds: 1

Frame Size: 56

Horsepower: 2 hp

Motor Enclosure: Open Drip Proof (ODP)

Phase: Three Phase

Power Source: Electric

RPM: 1725

UL Listed: No

Volts: 200/230/460V