A.O. Smith Electrical
3/4 hp 1075 RPM 208/230V Single Phase Condenser Motor
Part #RF1076A | Item #7522877 | Manufacturer Part #F1076A
Horsepower:
3/4 hpProduct Details
Documents
Specifications
AMP: [3.5, 4.2]
Blower Type: 2 Speed
Diameter: 5-5/8 in
Frame Size: 48
Horsepower: 3/4 hp
Motor Enclosure: Open
Phase: Single Phase
Power Source: Electric
Product Type: Condenser Motor
RPM: 1075
RPM Range: 900-1150
UL Listed: No
Volts: 208/230V