A.O. Smith

Energy Saver 30 gal. 60 MBH Natural Gas Aluminum Water Heater

Part #AFMV3000L010000  |  Manufacturer Part #9230097000

Capacity:

30 gal
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Complies with HUD standards for manufactured housing installation and meets the Federal Energy Efficiency Standards effective January 20, 2004, according to the National Appliance Energy Conservation Act (NAECA) of 1992
  • Flammable vapor ignition resistant (FVIR) compliant
  • Gas control convertible for natural and propane gas for flexibility to meet the varying needs of manufactured housing installations
  • Side mounted 3/4 " cold water inlet for ease of installation when cold water supply originates below the structure and has top mounted 3/4" hot water outlet
  • Packaged with bottom intake air vent to draw all combustion make up air from outside the structure
  • Patented, eco-friendly Green Choice® gasburner design reduces Nox emissions by up to 33% and complies with Low-Nox emission requirements of less than 40 ng/J
  • Glasslined tank for long-lasting protection against corrosion
  • Anode rod helps protect against corrosion and maximizes tank life
  • CSA certified and ASME rated T&P relief valve
  • Maximum hydrostatic working pressure 150 psi

Specifications

ANSI Specifications: ANSI Z21.10.1

Application: Residential

BTU: 35500

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.1

Capacity: 30 gal

Collection: Energy Saver

Color Finish: Grey

Depth: 18 in

Diameter: 18 in

End Connection 1: NPT

First Hour Rating: 49

Fuel Type: Natural Gas

GSA Approved: No

Height: 60 in

IAPMO Listed: No

Ignition System: Pilot

MBH: 300

Material: Aluminum

Maximum Pressure: 150 psi

NSF Certified: No

Power Source: Gas

Supply Pipe Connection: 3/4 in

UL Listed: No

Vent Type: Standard

Width: 18 in