A.O. Smith Energy Saver 40 gal. Natural Gas Aluminum Water Heater

AFMV4000L010000

Capacity

30 gal
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Anode rod helps protect against corrosion and maximizes tank life
  • CSA certified and ASME rated T&P relief valve
  • Complies with HUD standards for manufactured housing installation and meets the Federal Energy Efficiency Standards effective January 20, 2004, according to the National Appliance Energy Conservation Act (NAECA) of 1992
  • Flammable vapor ignition resistant (FVIR) compliant
  • Gas control convertible for natural and propane gas for flexibility to meet the varying needs of manufactured housing installations
  • Glasslined tank for long-lasting protection against corrosion
  • Maximum hydrostatic working pressure 150 psi
  • Packaged with bottom intake air vent to draw all combustion make up air from outside the structure
  • Patented, eco-friendly Green Choice® gasburner design reduces Nox emissions by up to 33% and complies with Low-Nox emission requirements of less than 40 ng/J
  • Side mounted 3/4 " cold water inlet for ease of installation when cold water supply originates below the structure and has top mounted 3/4" hot water outlet

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
BTU
35500
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.1
Capacity
30 gal
Collection
Energy Saver
Color Finish
Grey
Depth
20 in
Diameter
20 in
Fuel Type
Natural Gas
Height
60 in
IAPMO Listed
No
Ignition System
Pilot
MBH
300
Maximum Pressure
150 psi
NSF Certified
No
Power Source
Gas
Supply Pipe Connection
3/4 in
UL Listed
No
Water Heater Type
Standard Vent
Width
20 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday