LTE 120D Series 119 gal. 4.5kW Electric Commercial Water Heater

Part #ALTE120D10H022000  |  Item #7546319  |  Manufacturer Part #100272305

Call for Pricing

Capacity:

119 gal

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Tank interior is coated with glass specially designed by AO Smith for water heater use
  • Two 4.5 KW zinc plated copper sheathed elements are standard
  • Top mounted recessed junction box
  • COREGARD ™ ANODE ROD - Our anode rods have a stainless steelcore that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods and ProLine Master products have increased anode protection with either longer, o
  • Enhanced flow brass drain valve
  • Maximum working pressure 150 psi
  • Factory installed CSA certified and ASME rated temperature and pressure relief valve
  • 3-year limited tank and 1-year limited parts

Specifications

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 119 gal

Collection: LTE 120D Series

Diameter: 28 in

Energy Star Compliant: No

Height: 61-1/2 in

IAPMO Listed: No

Material: Aluminum

Maximum Pressure: 150 psi

Maximum Temperature: 181

NSF Certified: No

Number Of Elements: 2

Phase: Single Phase

Power Source: Electric

Supply Pipe Connection: 3/4 in

Temperature Range: 120 to 181 Deg F

UL Listed: UL 1453

Volts: 208/240V

Water Heater Capacity Range: Greater than 100 gal

Water Heater Type: Tall

Watts: 5