A.O. Smith

Master-Fit® 1-1/2 in. 81 gal. Water Heater

Part #ABTN15400N000000  |  Item #1444286  |  Manufacturer Part #9280816013

Capacity:

81 gal
Packaging Info:
  • Quantity Per 
  • Each:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 5

ANSI Specifications: ANSI Z21.10.3

BTU: 154000

CARB OTC LEED Compliant: No

CSA Certified: CSA 4.3

Capacity: 81 gal

Coating: Enamel

Collection: Master-Fit®

Diameter: 27-3/4 in

End Connection 1: Front Inlet

Energy Star Compliant: No

Fuel Type: Natural Gas

GSA Approved: No

Height: 68 in

IAPMO Listed: No

Ignition System: Electronic Ignition

Installation Type: [Top Mount, Front Mount, Rear Mount]

MBH: 154

Material: [Glass, Steel]

Maximum Pressure: 160 psi

Maximum Temperature: 100

NSF Certified: Yes

NSF Specifications: NSF 5

Power Source: Gas

Supply Pipe Connection: 1-1/2 in

Temperature Range: 1400 to 1600 Deg F

UL Listed: No

Volts: 120V

Water Heater Capacity Range: 51 - 100 gal