A.O. Smith Master-Fit® 81 gal. Natural Gas Aluminum Water Heater

ABTL15400N000000

Capacity

81 gal
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • A stainless steel air flapper is used inside the premix system to replace externally mounted flue damper to minimize the standby heat loss and to minimize the overall heater height
  • Fan assisted combustion - the blower is built into the low Nox burner assembly
  • Foam insulation saves fuel, helps reduce standby heat loss
  • Fully automatic digital controls with safety shutoff
  • Intermittent ignition device eliminates standing pilot , provides flame failure response in less than one second and has a spark ignitor and power on/off switch
  • Metal venting - rated category I appliance and uses standard double wall type "B" vent
  • Permaglas® Ultra Coat™ is applied after the complete tank has been assembled to give a seamless barrier against hot water corrosion
  • Thermal efficiency of 80% means lower operating costs
  • Three-year limited tank and 1-year limited parts warranty
  • Uses a smaller vent diameter than a natural draft water heater which saves on installation cost

SPECIFICATIONS

BTU
154000
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.3
Capacity
81 gal
Collection
Master-Fit®
Color Finish
Grey
Diameter
27-3/4 in
Fuel Type
Natural Gas
Height
70-1/2 in
IAPMO Listed
No
Ignition System
Intermittent Electronic Ignition
MBH
154
Material
Glass, Steel
Maximum Pressure
160 psi
Power Source
Gas
Supply Pipe Connection
1-1/2 in
UL Listed
No
Water Heater Type
Ultra-low Nox

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday