93 gal. Commercial Gas Water Heater
Master-Fit® 93 gal. Commercial Gas Water Heater
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fan assisted combustion - the blower is built into the low Nox burner assembly
- A stainless steel air flapper is used inside the premix system to replace externally mounted flue damper to minimize the standby heat loss and to minimize the overall heater height
- Thermal efficiency of 80% means lower operating costs
- Foam insulation saves fuel, helps reduce standby heat loss
- Uses a smaller vent diameter than a natural draft water heater which saves on installation cost
- Fully automatic digital controls with safety shutoff
- Permaglas® Ultra Coat™ is applied after the complete tank has been assembled to give a seamless barrier against hot water corrosion
- Metal venting - rated category I appliance and uses standard double wall type "B" vent
- Three-year limited tank and 1-year limited parts warranty
- Intermittent ignition device eliminates standing pilot , provides flame failure response in less than one second and has a spark ignitor and power on/off switch
Specifications
- BTU:
- 250000
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Capacity:
- 93 gal
- Collection:
- Master-Fit®
- Color Finish Name:
- Grey
- Diameter:
- 27-3/4 in
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 78-1/4 in
- IAPMO Listed -:
- No
- Ignition System:
- Intermittent Electronic Ignition
- MBH:
- 250
- Material:
- Aluminum, Glass
- NSF Certified:
- No
- Power Source:
- Gas
- Supply Pipe Connection Size:
- 1-1/2 in
- UL Listed:
- No
- Vent Type:
- Atmospheric Vent
- Water Heater Capacity Range:
- 51 - 100 gal