93 gal. 250 MBH Commercial Natural Gas Water Heater

You last purchased this on
 
A.O. Smith

Master-Fit® 93 gal. 250 MBH Commercial Natural Gas Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.O. Smith

Master-Fit® 93 gal. 250 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #ABTL25000N000000
  • Item #4489040
  • Manufacturer Part #100120208
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fan assisted combustion - the blower is built into the low Nox burner assembly
  • A stainless steel air flapper is used inside the premix system to replace externally mounted flue damper to minimize the standby heat loss and to minimize the overall heater height
  • Thermal efficiency of 80% means lower operating costs
  • Foam insulation saves fuel, helps reduce standby heat loss
  • Uses a smaller vent diameter than a natural draft water heater which saves on installation cost
  • Fully automatic digital controls with safety shutoff
  • Permaglas® Ultra Coat™ is applied after the complete tank has been assembled to give a seamless barrier against hot water corrosion
  • Metal venting - rated category I appliance and uses standard double wall type "B" vent
  • Three-year limited tank and 1-year limited parts warranty
  • Intermittent ignition device eliminates standing pilot , provides flame failure response in less than one second and has a spark ignitor and power on/off switch
  • Requires Certification

Specifications

BTU:
250000
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.3
Capacity:
93 gal
Collection:
Master-Fit®
Diameter:
27-3/4 in
Emission:
Ultra-Low NOx
Fuel Type:
Natural Gas
Height:
78-1/4 in
MBH:
250
Power Source:
Gas
Pressure - High:
160
Supply Pipe Connection Size:
1-1/2 in
UL Listed:
No
Vent Type:
Atmospheric Vent
Water Heater Capacity Range:
51 - 100 gal