A.O. Smith

Natural Gas Tankless Water Heater

Part #AACOCRS26ILN  |  Manufacturer Part #100282699

Power Source:

Gas
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lightweight construction of sturdy metal frame and utilizes the industry's lightest 199,000 BTU high efficiency condensing tankless heater
  • Expandable with multiple design and installation configuration up to 597,000 BTU on a single rack system and able to link up to 20 heaters together with multi-link system
  • Redundancy-multiple combustion systems provide peace of mind and the ability to easily isolate a unit for maintenance which extends the life of the heaters
  • Easy field installation- reduce installation costs with three simple connections (cold water, hot water, and gas)
  • Easily integrate storage-as the world's largest water heater manufacturer, we can easily integrate storage into the design
  • 6-year limited heat exchanger, 5-year limited tankless parts, 1-year limited rack parts

Specifications

Application: Commercial, Residential

CEC Compliant: For Sale in CA

Fuel Type: Natural Gas

Power Source: Gas

Type: LIN123886

Water Heater Type: Tankless