140 MBH Natural Gas Tankless Water Heater
This product has been replaced by
Manufacturer Part #100227692
On-Demand Tankless 140 MBH Natural Gas Tankless Water Heater
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Low Nox emissions
- Easily convertible from natural gas to propane with supplied kit
- Maximum flow rates up to 10.0 gpm
- Fifteen-year limited warranty on heat exchanger in residential applications, 10-year limited warranty on heat exchanger in commercial applications, 5-year warranty on all parts
- Safety features include built in freeze protection, manual reset hi limit (set at 194° F), overheat cutoff fuse, inlet and outlet thermistors for constant temperature monitoring, flame sensor
Specifications
- ANSI:
- ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 140000
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Collection:
- On-Demand Tankless
- Depth:
- 7-3/4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- Yes
- Flow Rate:
- 6.6 gpm
- Fuel Type:
- Natural Gas
- GSA Approved:
- No
- Green Product:
- Yes, Energy Star
- Height:
- 20-1/4 in
- IAPMO Listed -:
- No
- Ignition System:
- Electronic Ignition
- MBH:
- 140
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 3/4 in
- Type:
- AATI11000N000000
- UL Listed:
- No
- Volts:
- 120V
- Water Heater Type:
- Tankless
- Width:
- 13-3/4 in