160 MBH Outdoor Condensing Propane Tankless Water Heater
On-Demand Tankless 160 MBH Outdoor Condensing Propane Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Energy Star® qualified
- Easily convertible from natural gas to propane with supplied kit
- Continuous maximum flow rates up to 10.0 gpm
- Internal freeze protection system
- Fifteen-year limited warranty on heat exchanger in residential applications, 10-year limited warranty on heat exchanger in commercial applications, 5-year limited warranty on all parts
- Primary heat exchanger is constructed of HRS35, a commercial grade copper that is more resilient to erosion
- Includes a wall mount temperature remote controller and advanced diagnostics to simplify troubleshooting
Specifications
- ANSI:
- ANSI Z21.10.3
- Application:
- Residential
- BTU:
- 160000
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Collection:
- On-Demand Tankless
- Condensing:
- Yes
- Depth:
- 11-1/4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- Yes
- Flow Rate:
- 6.6 gpm
- Fuel Type:
- Propane
- GSA Approved:
- No
- Green Product:
- Yes, Energy Star
- Height:
- 23-5/8 in
- IAPMO Listed -:
- No
- Ignition System:
- Electric Ignition
- MBH:
- 160
- NSF Certified:
- No
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 3/4 in
- UL Listed:
- No
- Volts:
- 120V
- Water Heater Type:
- Tankless
- Width:
- 17-3/4 in