A.O. Smith

Outdoor Propane Tankless Water Heater

Part #AATIO710ALP  |  Manufacturer Part #9320056000

Fuel Type

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 9.0 gpm
  • 240,000 BTU
  • Commercial model
  • ASME Model
  • Link 20 units with multi controller
  • HRS35 copper

Green

Documents

Specifications

Application: Residential

BTU: 240000

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Energy Star Compliant: Yes

Flow Rate: 9 gpm

Fuel Type: Propane

Green: [Yes, Energy Star]

IAPMO Listed: No

Ignition System: Electric Ignition

Indoor Outdoor: Outdoor

NSF Certified: No

Power Source: Gas

Supply Pipe Connection: 1 in

UL Listed: No

Water Heater Type: Tankless