6 gal. Compact 1.65kW 1-Element Residential Electric Water Heater

You last purchased this on
 
A.O. Smith

ProLine® 6 gal. Compact 1.65kW 1-Element Residential Electric Water Heater

  • Fast #
  • Part #AEJC6261411S89
  • Item #3975633
  • Manufacturer Part #100118643
3.3 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
A.O. Smith

ProLine® 6 gal. Compact 1.65kW 1-Element Residential Electric Water Heater

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Blue Diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
  • Enhanced flow brass drain valve which is standard on our residential water heaters, have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • Side-mounted plumbing and electrical connections (optional top-mounted) and designed for installation under a counter, in a crawl space or in other tight spaces
  • Design listed by Underwriters Laboratories and are certified at 300 psi test pressure and 150 psi working pressure
  • Certified to UL 174 for household electric water heaters
  • CSA certified and ASME rated T&P relief valve
  • Approved for manufactured housing and all residential electric water heaters are compliant with HUD standards for mobile homes/manufactured housing
  • Meets UBC, CEC and HUD National Codes
  • Six-year limited tank and parts warranty
  • 6-year limited tank and parts warranty
  • Requires Certification

Specifications

ANSI:
ANSI Z21.22
Application:
Residential
CARB OTC LEED Compliant:
No
Capacity:
6 gal
Collection:
ProLine®
Diameter:
14-1/4 in
Drain Location:
Bottom
Drain Valve Material:
Brass
ETL Listed:
No
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Energy Star Compliant:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Flow Rate:
8 gph
GSA Approved:
No
Height:
15-1/4 in
IAPMO Listed -:
No
Indoor Outdoor:
Indoor
Lining of Tank:
Blue Diamond® Glass
Material:
Aluminum, Stainless Steel
Media:
Water
Number of Elements:
1
Origin:
Domestic
Phase:
Single Phase
Power Source:
Electric
Pressure - High:
150
Pressure - Maximum:
300 psi
Product Type:
Water Heater
R value:
R8
Return Pipe Connection:
3/4 in
UL Listed:
UL 174
Volts:
120V
Water Connections:
Side
Water Heater Capacity Range:
Less than 10 gal
Water Heater Type:
Compact
Watts:
1.65 kW