ProLine® 19 gal Compact and Specialty 1.5kW 1-Element Residential Electric Water Heater

Part #AEJCS20263000  |  Manufacturer Part #100224529

Watts

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Side-mounted plumbing and electrical connections (optional top-mounted) and designed for installation under a counter, in a crawl space or in other tight spaces
  • Blue Diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
  • Enhanced flow brass drain valve which is standard on our residential water heaters, have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • Meets UBC, CEC and HUD National Codes
  • Approved for manufactured housing and all residential electric water heaters are compliant with HUD standards for mobile homes/manufactured housing
  • Certified to UL 174 for household electric water heaters
  • CSA certified and ASME rated T&P relief valve
  • Design listed by Underwriters Laboratories and are certified at 300 psi test pressure and 150 psi working pressure
  • 6-year limited tank and parts warranty

Specifications

ANSI Specifications: ANSI Z21.22

Application: [Commercial, Plumbing, Residential]

CARB OTC LEED Compliant: No

Capacity: 19 gal

Collection: ProLine®

Color Finish: Grey

Color Finish Category: Greys

Diameter: 18 in

Drain Location: Bottom

Drain Valve Material: Brass

ETL Listed: No

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

Flow Rate: 11 gph

GSA Approved: No

Height: 24-3/4 in

High Pressure: 150

IAPMO Listed: No

Lining of Tank: Blue Diamond® Glass

Material: Plastic

Material Type: Polymer

Maximum Pressure: 300 psi

Media: Water

Number Of Elements: 1

Origin: Domestic

Phase: Single Phase

Power Source: Electric

R value: R8

Supply Pipe Connection: 3/4 in

Type: Water Heater

UL Listed: UL 174

Volts: 208V

Water Connections: Side

Water Heater Capacity Range: 10 - 29 gal

Water Heater Type: [Compact, Specialty]

Watts: 1.5

Weight: 68