A.O. Smith ProLine® 23 in. 38 gal Residential Electric Water Heater

AENL40202772000

Manufacturer Part #: 100223882

Capacity

38 gal

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Enhanced heating elements - Dual 4500 watt elements for fast recovery and reliable operation with the incoloy stainless steel lower element lasting longer than a standard copper element
  • DynaClean™ diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
  • Higher efficiency with eco-friendly non-CFC foam insulation, heat traps and other features combine to yield a higher Uniform Energy Factor that maximizes savings on operating costs
  • Coregard™ Anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Blue Diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
  • Enhanced flow brass drain valve which is standard on our residential water heaters, have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • Meets UBC, CEC and HUD National Codes
  • Approved for manufactured housing and all residential electric water heaters are compliant with HUD standards for mobile homes/manufactured housing
  • Certified to UL 174 for household electric water heaters
  • CSA certified and ASME rated T&P relief valve

SPECIFICATIONS

ANSI Specifications
ANSI Z21.22
Application
Residential
Brand Model Compatibility
ProLine
CSA Certified
Yes
Capacity
38 gal
Coating
Blue Diamond® Glass Coating
Collection
ProLine®
Depth
26 in
Diameter
26 in
Drain Location
Bottom
Drain Opening
1 in
ETL Listed
No
End Connection 2
NPT
End Connections
NPT
Energy Factor
0.89
First Hour Rating
50
GSA Approved
No
Height
33-1/2 in
IAPMO Listed
No
ISO Specifications
No
Ignition System
Electronic Ignition
Installation Type
Vertical Mount
Maximum Pressure
150 psi
NSF Certified
No
Number Of Elements
2
Origin
Domestic
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
Temperature Range
90 to 120 Deg F
Type
Water Heater
UL Listed
UL 174
Volts
240V
Water Heater Capacity Range
30 - 40 gal
Water Heater Type
Lowboy
Watts
4500
Weight
118
Width
26 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday