2.5 gal. Point of Use 1.4kW 1-Element Residential Electric Water Heater

You last purchased this on
 
A.O. Smith

ProLine® 2.5 gal. Point of Use 1.4kW 1-Element Residential Electric Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.O. Smith

ProLine® 2.5 gal. Point of Use 1.4kW 1-Element Residential Electric Water Heater

  • Fast #
  • Part #AEPU25271991000
  • Item #8939478
  • Manufacturer Part #100326824
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Blue Diamond® glass coating provides superior corrosion resistance compared to industry standard glass lining
  • Enhanced flow brass drain valve which is standard on our residential water heaters, have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • Designed for low demand, such as office lavatories or buildings with remote restrooms
  • Design listed by Underwriters Laboratories and are certified at 300 psi test pressure and 150 psi working pressure
  • Certified to UL 174 for household electric water heaters
  • CSA certified and ASME rated T&P relief valve
  • Approved for manufactured housing and all residential electric water heaters are compliant with HUD standards for mobile homes/manufactured housing
  • Meets UBC, CEC and HUD National Codes
  • 6-year limited tank and parts warranty
  • Requires Certification

Specifications

AFUE:
98.00 %
AMP:
12
ANSI:
ANSI Z21.22
Application:
Residential
CARB OTC LEED Compliant:
No
Capacity:
2.5 gal
Collection:
ProLine®
Color Finish Category:
Greys
Color Finish Name:
Grey
Depth:
10-3/8 in
Drain Location:
Bottom
Drain Opening:
1 in
Drain Valve Material:
Brass
ETL Listed:
No
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Energy Star Compliant:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
7 gph
GSA Approved:
No
Height:
14-1/2 in
IAPMO Listed -:
No
Ignition System:
Electronic Ignition
Indoor Outdoor:
Indoor
Lining of Tank:
Blue Diamond® Glass
Material:
Aluminum, Porcelain
Material Type:
Polymer
Media:
Water
NSF Certified:
No
Number of Elements:
1
Origin:
Domestic
Phase:
Single Phase
Power Source:
Electric
Pressure - High:
150
Pressure - Maximum:
300 psi
Product Type:
Water Heater
Supply Pipe Connection Size:
3/4 in
Temperature Range:
90 to 120 Deg F
UL Listed:
UL 174
Volts:
120V
Water Connections:
Top
Water Heater Capacity Range:
Less than 10 gal
Water Heater Type:
Point of Use
Watts:
1.4 kW
Weight:
17 lb
Width:
11-3/4 in