ProLine® 28 gal Lowboy 4.5kW 2-Element Residential Electric Water Heater

Part #AENL30202173000  |  Item #5096562  |  Manufacturer Part #100295436

Capacity:

28 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Enhanced heating elements - Dual 4500 watt elements for fast recovery and reliable operation with the incoloy stainless steel lower element lasting longer than a standard copper element
  • DynaClean™ diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
  • Higher efficiency with eco-friendly non-CFC foam insulation, heat traps and other features combine to yield a higher Uniform Energy Factor that maximizes savings on operating costs
  • Coregard™ Anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Blue Diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
  • Enhanced flow brass drain valve which is standard on our residential water heaters, have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • Meets UBC, CEC and HUD National Codes
  • Approved for manufactured housing and all residential electric water heaters are compliant with HUD standards for mobile homes/manufactured housing
  • Certified to UL 174 for household electric water heaters
  • CSA certified and ASME rated T&P relief valve

Specifications

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 28 gal

Collection: ProLine®

Color Finish: Grey

Color Finish Category: Greys

Diameter: 24 in

Drain Valve Material: Brass

ETL Listed: No

End Connection 1: Male

End Connection 2: Male

End Connections: Male

Energy Star Compliant: No

First Hour Rating: 44

Flow Rate: 21 gph

GSA Approved: No

Height: 31-1/4 in

High Pressure: 150

IAPMO Listed: No

Lining of Tank: Blue Diamond® Glass

Material: [Aluminum, Copper, Foam, Incoloy, Plastic, Stainless Steel]

Material Type: Polymer

Maximum Pressure: 300 psi

Media: Water

Number Of Elements: 2

Origin: Domestic

Phase: Single Phase

Power Source: Electric

Supply Pipe Connection: 3/4 in

Type: Water Heater

UL Listed: UL 174

Uniform Energy Factor UEF : 0.9

Volts: 208V

Water Connections: Top

Water Heater Capacity Range: 10 - 29 gal

Water Heater Type: Lowboy

Watts: 4.5

Weight: 115