28 gal. Lowboy 1.5kW 2-Element Residential Electric Water Heater
ProLine® 28 gal. Lowboy 1.5kW 2-Element Residential Electric Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The ideal choice for when installation space is limited to tight spaces such as under counters and in crawl spaces
- Delivers a first hour rating of 43 gallons at an Uniform Energy Factor of 0.91
- The ProLine Lowboy side connect electric water heater is designed to take up as little room as possible
- CSA certified and ASME rated T&P relief valve
- Enhanced flow brass drain valve which is standard on our residential water heaters, have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
- Approved for manufactured housing
- Blue Diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
- Sacrificial anode helps protect the tank from the corrosive effects of water
- 6 year limited tank and parts warranty
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Capacity:
- 28 gal
- Collection:
- ProLine®
- Diameter:
- 24 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Energy Star Compliant:
- No
- First Hour Rating:
- 43
- Flow Rate:
- 21 gph
- GSA Approved:
- No
- Height:
- 31-1/4 in
- IAPMO Listed -:
- No
- Lining of Tank:
- Blue Diamond® Glass
- Material:
- Aluminum
- Material Type:
- Polymer
- Media:
- Water
- Number of Elements:
- 2
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - High:
- 150
- Pressure - Maximum:
- 300 psi
- Return Pipe Connection:
- 3/4 in
- UL Listed:
- UL 174
- Uniform Energy Factor (UEF):
- 0.91
- Volts:
- 208V
- Water Connections:
- Side
- Water Heater Capacity Range:
- 10 - 29 gal
- Water Heater Type:
- Lowboy
- Watts:
- 1.5 kW