A.O. Smith

ProLine® 30 gal 330 MBH Residential Natural Gas Water Heater

Part #AGUC3000L010000  |  Manufacturer Part #100218019

Capacity:

30 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Green Choice® gas burner - patented eco-friendly burner design reduces NOx emissions by up to 33% and complies with Low-NOx emission requirements of less than 40 ng/J
  • DynaClean™ diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
  • CoreGard™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Blue Diamond® glass coating provides superior corrosion resistance compared to the industry standard glass lining
  • Heat trap nipples are factory installed
  • Solid brass, tamper resistant, enhanced flow, ball type drain valve
  • Eco-friendly non-CFC foam insulation, heat traps and specially designed combustion chamber combine to produce a high energy factor for maximum savings on operating costs
  • CSA certified and ASME rated T&P relief valve

Specifications

Application: Residential

BTU: 33000

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.1

Capacity: 30 gal

Collection: ProLine®

Color Finish: Grey

Color Finish Category: Greys

Depth: 16 in

Diameter: 16 in

Emission: Ultra Low Nox

End Connection 1: NPT

End Connections: NPT

Energy Star Compliant: No

First Hour Rating: 55

Fuel Type: Natural Gas

GSA Approved: No

Height: 61-3/4 in

IAPMO Listed: No

Ignition System: Push Button Ignition

MBH: 330

Material: Glass, Steel

Maximum Pressure: 150 psi

NSF Certified: No

Power Source: Gas

Supply Pipe Connection: 3/4 in

UL Listed: No

Water Heater Capacity Range: 30 - 40 gal

Width: 16 in