ProLine® 30 gal. Lowboy 4500W 2-Element Residential Electric Water Heater

Part #AENLB30202172000  |  Item #5076712  |  Manufacturer Part #100297042

Capacity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: A.O. Smith ProLine® 30 gal. Lowboy 4500W 2-Element Residential Electric Water Heater

Product Details

  • Enhanced heating elements - Dual 4500 watt elements for fast recovery and reliable operation with the incoloy stainless steel lower element lasting longer than a standard copper element
  • DynaClean™ diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
  • Higher efficiency with eco-friendly non-CFC foam insulation, heat traps and other features combine to yield a higher Uniform Energy Factor that maximizes savings on operating costs
  • Coregard™ Anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Blue Diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
  • Enhanced flow brass drain valve which is standard on our residential water heaters, have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • Meets UBC, CEC and HUD National Codes
  • Approved for manufactured housing and all residential electric water heaters are compliant with HUD standards for mobile homes/manufactured housing
  • Certified to UL 174 for household electric water heaters
  • CSA certified and ASME rated T&P relief valve

Specifications

ANSI Specifications: ANSI Z21.22

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 30 gal

Collection: ProLine®

Color Finish: Grey

Color Finish Category: Greys

Diameter: 20 in

Drain Location: Bottom

Drain Opening: 1 in

Drain Valve Material: Brass

ETL Listed: No

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

Energy Star Compliant: No

First Hour Rating: 43

GSA Approved: No

Height: 30 in

IAPMO Listed: No

Ignition System: Electronic Ignition

Installation Type: Vertical Mount

Lining of Tank: Blue Diamond® Glass

Material: [Aluminum, Plastic, Stainless Steel]

Material Type: Polymer

Maximum Pressure: [150 psi, 300 psi]

Media: Water

Number Of Elements: 2

Origin: Domestic

Phase: Single Phase

Power Source: Electric

Supply Pipe Connection: 3/4 in

Temperature Range: 90 to 120 Deg F

Type: AENLB30202172000

UL Listed: UL 174

Uniform Energy Factor UEF : 0.89

Volts: 240V

Water Connections: Top

Water Heater Capacity Range: 30 - 40 gal

Water Heater Type: Lowboy

Watts: 4500

Weight: 90