30 gal Tall 35.5 MBH Commercial and Residential Natural Gas Water Heater

You last purchased this on
 
A.O. Smith

ProLine® 30 gal Tall 35.5 MBH Commercial and Residential Natural Gas Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.O. Smith

ProLine® 30 gal Tall 35.5 MBH Commercial and Residential Natural Gas Water Heater

  • Fast #
  • Part #AGCR3000L010250N
  • Item #5086275
  • Manufacturer Part #100191317
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Green Choice gas burner - patented eco-friendly burner design reduces NOx emissions by up to 33% and complies with Low-NOx emission requirements of less than 40 ng/J
  • DynaClean diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
  • The internal microprocessor provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance
  • CSA certified and ASME rated T&P relief valve
  • Push button Piezo ignitor makes lighting the pilot fast and easy with one-hand push button spark ignition
  • Heat trap nipples are factory installed
  • Core Gard anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Blue Diamond glass coating provides superior corrosion resistance compared to the industry standard glass lining
  • 6-year limited tank and parts warranty
  • Enhanced flow brass drain valve which is standard on our residential water heaters, have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • Requires Certification

Specifications

ANSI:
ANSI Z21.10.1
Application:
Commercial, Residential
BTU:
35500
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 4.1
Capacity:
30 gal
Collection:
ProLine®
Color Finish Category:
Greys
Color Finish Name:
Grey
Diameter:
18 in
Drain Location:
Bottom
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Low NOx
Energy Star Compliant:
No
First Hour Rating:
69
Fuel Type:
Natural Gas
Height:
61-1/2 in
ISO:
No
Ignition System:
Push Button Spark Ignition
Lining of Tank:
Blue Diamond® Glass
MBH:
35.5
Material:
Aluminum, Stainless Steel
Material Type:
Polymer
Origin:
Domestic
Power Source:
Gas
Pressure - High:
150
Supply Pipe Connection Size:
3/4 in
Temperature Range:
90 to 120 Deg F
Type:
Water Heater
UL Listed:
No
Uniform Energy Factor (UEF):
0.6
Vent Type:
Atmospheric Vent
Water Connections:
Top
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Tall
Weight:
132 lb