30GAL SHORT Boy NG 35.5KBTU 0-10.1K FT 40NG/J NOX CAT-I RM AL-1A
ProLine® 30GAL SHORT Boy NG 35.5KBTU 0-10.1K FT 40NG/J NOX CAT-I RM AL-1A
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Green Choice gas burner - patented eco-friendly burner design reduces NOx emissions by up to 33% and complies with Low-NOx emission requirements of less than 40 ng/J
- DynaClean diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
- The internal microprocessor provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance
- CSA certified and ASME rated T&P relief valve
- Push button Piezo ignitor makes lighting the pilot fast and easy with one-hand push button spark ignition
- Heat trap nipples are factory installed
- Core Gard anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
- Blue Diamond glass coating provides superior corrosion resistance compared to the industry standard glass lining
- 6-year limited tank and parts warranty
- Enhanced flow brass drain valve which is standard on our residential water heaters, have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
Specifications
- ANSI:
- ANSI Z21.10.1
- Application:
- Residential
- BTU:
- 35500
- Brand Model Compatibility:
- ProLine
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA 4.1
- Capacity:
- 30 gal
- Coating:
- Blue Diamond® Glass Coating
- Collection:
- ProLine®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 18 in
- Diameter:
- 18 in
- Drain Location:
- Bottom
- Drain Opening:
- 1 in
- ETL Listed:
- No
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- Energy Factor:
- 0.58
- Energy Star Compliant:
- No
- First Hour Rating:
- 56
- Fuel Type:
- Natural Gas
- GSA Approved:
- No
- Height:
- 50 in
- IAPMO Listed -:
- No
- ISO:
- No
- Ignition System:
- Push Button Ignition
- Installation Type:
- Vertical Mount
- MBH:
- 35.5
- NSF Certified:
- No
- Origin:
- Domestic
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 3/4 in
- Temperature Range:
- 90 to 120 Deg F
- Type:
- AGCBL3000L010S45
- UL Listed:
- No
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Short
- Weight:
- 110 lb
- Width:
- 18 in