A.O. Smith

ProLine® 36 in. 51 gal 240V 4.5kW Residential Lowboy Electric Water Heater

Part #AENL50352175S19  |  Manufacturer Part #100299260

Capacity:

51 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 51 gal

Coating: Blue Diamond® Glass Coating

Collection: ProLine®

Diameter: 26-1/2 in

ETL Listed: No

End Connection 1: Male

End Connection 2: Male

End Connections: Male

Energy Star Compliant: No

First Hour Rating: 54

GSA Approved: No

Height: 36 in

IAPMO Listed: No

Maximum Pressure: 150 psi

NSF Certified: No

Phase: Three Phase

Power Source: Electric

Supply Pipe Connection: 3/4 in

UL Listed: UL 174

Volts: 240V

Water Heater Capacity Range: 51 - 100 gal

Water Heater Type: Lowboy

Watts: 4.5