ProLine® 40 gal 355 MBH Residential Natural Gas Water Heater

Part #AFMHR4000L010S19  |  Item #5146780  |  Manufacturer Part #100210511

Capacity:

40 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Gas control convertible for natural and propane gas for flexibility to meet the varying needs of manufactured housing installations
  • Side-mounted 3/4" cold water inlet for ease of installation when cold water supply originates below the structure and top mounted 3/4" hot water outlet
  • Patented, eco-friendly Green Choice® gas burner design reduces Nox emissions by up to 33% and complies with Low-Nox emission requirements of less than 40 ng/J
  • The anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Blue Diamond™ glass coating provides superior corrosion resistance compared to industry standard glass lining
  • Solid brass, tamper resistant, enhanced flow, ball type drain valve
  • Uses a standard female hose fitting that allows for fast and easy draining during maintenance
  • Designed for easy operation, this valve includes an integral screwdriver slot that features a 1/4 turn (open/close) radius, which not only permits full straight through water flow but also a quick and positive shut off
  • CSA certified and ASME rated T&P relief valve
  • Maximum hydrostatic working pressure 150 psi

Specifications

Application: Residential

BTU: 35500

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.1

Capacity: 40 gal

Collection: ProLine®

Color Finish: Grey

Color Finish Category: Greys

Depth: 20 in

Diameter: 20 in

First Hour Rating: 62

Fuel Type: Natural Gas

GSA Approved: No

Height: 50 in

IAPMO Listed: No

MBH: 355

Maximum Pressure: 150 psi

NSF Certified: No

Power Source: Gas

Supply Pipe Connection: 3/4 in

Type: AFMHR4000L010S19

UL Listed: No

Vent Type: Atmospheric Vent

Water Heater Capacity Range: 30 - 40 gal