A.O. Smith ProLine® 40 gal 500 MBH Residential Natural Gas Water Heater

AGPVT4000L010000

Manufacturer Part #: 100114729

Capacity

40 gal

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Energy Star qualified
  • Versatile power vent design
  • Dynaclean diffuser dip tube helps reduce lime and sediment buildup and maximizes hot water out put and is made from long lasting PEX cross linked polymer
  • Blue Diamond® glass coating provides superior corrosion resistance compared to the industry standard glass lining
  • User friendly state of the art electronic gas control provides more precise temperature control and the LED control light displays operation status and diagnostics information
  • Enhanced flow brass drain valve which is standard on our residential water heaters, have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • Design certified by CSA International with a working pressure of 150 psi
  • Reduced NOx emissions comply with air quality management district regulations
  • 6 year limited tank and parts warranty

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
Application
Residential
BTU
50000
Brand Model Compatibility
ProLine
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.1
Capacity
40 gal
Coating
Blue Diamond® Glass Coating
Collection
ProLine®
Depth
20 in
Diameter
20 in
Drain Location
Bottom
Drain Opening
1 in
ETL Listed
No
End Connection 2
NPT
End Connections
NPT
Energy Factor
0.7
First Hour Rating
90
Fuel Type
Natural Gas
GSA Approved
No
Green
Energy Star, Yes
Height
68-1/2 in
IAPMO Listed
No
ISO Specifications
No
Ignition System
Hot Surface Ignition
Installation Type
Vertical Mount
MBH
500
Maximum Pressure
150 psi
NSF Certified
No
Origin
Domestic
Power Source
Gas
Supply Pipe Connection
3/4 in
Temperature Range
90 to 120 Deg F
Type
Water Heater
UL Listed
No
Vent Type
Power Vent
Volts
110V, 120V
Water Heater Capacity Range
30 - 40 gal
Weight
176
Width
20 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday