A.O. Smith ProLine® 40 gal Short 40 MBH Residential Natural Gas Water Heater

AGCRL4000L010250N

Manufacturer Part #: 100051236

Capacity

40 gal

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • The internal microprocessor provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance
  • Green Choice gas burner - patented eco-friendly burner design reduces NOx emissions by up to 33% and complies with Low-NOx emission requirements of less than 40 ng/J
  • DynaClean diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
  • Blue Diamond glass coating provides superior corrosion resistance compared to the industry standard glass lining
  • Core Gard anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Push button Piezo ignitor makes lighting the pilot fast and easy with one-hand push button spark ignition
  • Heat trap nipples are factory installed
  • CSA certified and ASME rated T&P relief valve
  • Enhanced flow brass drain valve which is standard on our residential water heaters, have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • 6-year limited tank and parts warranty

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
Application
Residential
Brand Model Compatibility
ProLine
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.1
Capacity
40 gal
Coating
Blue Diamond® Glass Coating
Collection
ProLine®
Color Finish
Grey
Color Finish Category
Greys
Depth
22 in
Diameter
22 in
Drain Location
Bottom
Drain Opening
1 in
ETL Listed
No
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Energy Factor
0.59
Energy Star Compliant
No
Fuel Type
Natural Gas
GSA Approved
No
Height
51-1/2 in
IAPMO Listed
No
ISO Specifications
No
Installation Type
Vertical Mount
Material
Glass, Steel
Maximum Pressure
150 psi
NSF Certified
No
Origin
Domestic
Power Source
Gas
Supply Pipe Connection
3/4 in
Temperature Range
90 to 120 Deg F
Type
Water Heater
UL Listed
No
Weight
135
Width
22 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday