40 gal. Tall 32 MBH Residential Natural Gas Water Heater
ProLine® 40 gal. Tall 32 MBH Residential Natural Gas Water Heater
Frequently Purchased Together
Product Details
- For ease of installation when cold water supply originates below the structure
- Top mounted 3/4? hot water outlet
- For flexibility to meet the varying needs of manufactured housing installations
- Our anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
- Provision for horizontal air inlet ducting. See instruction manual for approved venting distance by model
- Patented eco-friendly design reduces NOx emissions by up to 33% and complies with Low- NOx emission requirements of less than 40 ng/J
- For use when water heater is installed over a basement
- To draw all combustion make-up air from outside the structure
- Our residential water heaters have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
- Provides superior corrosion resistance compared to industry standard glass lining
Specifications
- ANSI:
- ANSI Z21.10.1
- Application:
- Residential
- BTU:
- 32000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.1
- Capacity:
- 40 gal
- Collection:
- ProLine®
- Diameter:
- 20 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Low NOx
- Energy Star Compliant:
- No
- First Hour Rating:
- 57
- Flow Rate:
- 33 gph
- Fuel Type:
- Natural Gas
- Height:
- 61-3/4 in
- Lining of Tank:
- Blue Diamond® Glass
- MBH:
- 32
- Maximum Temperature:
- 150
- Power Source:
- Gas
- Pressure - High:
- 150
- Pressure - Maximum:
- 300 psi
- Smart Home Enabled:
- No
- Supply Pipe Connection Size:
- 3/4 in
- Temperature Range:
- Up to 150 Deg F
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.59
- Vent Type:
- Direct Vent
- Water Connections:
- Side
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Tall