ProLine® 40 gal. Tall 40 MBH Residential Natural Gas Water Heater

Part #AXCR4000L010000  |  Item #5076715  |  Manufacturer Part #100191157

Call for Pricing EACH

Capacity

This item is available for pick up only. Please double check that your pick-up location has this item in stock before proceeding to Checkout.

Product Details

  • Green Choice® gas burner - patented eco-friendly burner design reduces NOx emissions by up to 33% and complies with Low-NOx emission requirements of less than 40 ng/J
  • DynaClean™ diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
  • CoreGard™ anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Blue Diamond® glass coating provides superior corrosion resistance compared to the industry standard glass lining
  • Heat trap nipples are factory installed
  • Solid brass, tamper resistant, enhanced flow, ball type drain valve
  • Uses a standard female hose fitting that allows for fast and easy draining during maintenance
  • CSA certified and ASME rated T&P relief valve

Specifications

ANSI Specifications: ANSI Z21.10.1

Application: Residential

BTU: 40000

CSA Certified: CSA 4.1

Capacity: 40 gal

Collection: ProLine®

Color Finish: Grey

Color Finish Category: Greys

Diameter: 20 in

Drain Valve Material: Brass

ETL Listed: No

Emission: Low Nox

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

First Hour Rating: 80

Fuel Type: Natural Gas

Height: 61-3/4 in

Ignition System: Push Button Spark Ignition

Lining of Tank: Blue Diamond® Glass

MBH: 40

Material: [Foam, Magnesium, Plastic, Stainless Steel]

Material Type: Polymer

Maximum Pressure: [150 psi, 300 psi]

Power Source: Gas

Supply Pipe Connection: 3/4 in

UL Listed: No

Uniform Energy Factor UEF : 0.66

Vent Type: Atmospheric Vent

Water Connections: Top

Water Heater Capacity Range: 30 - 40 gal

Water Heater Type: Tall