A.O. Smith

ProLine® 50 gal. 40 MBH Aluminum Natural Gas Water Heater

Part #AGCF5000L010000  |  Manufacturer Part #100114362

Capacity:

50 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Energy Star qualified
  • Automatic flue damper automatically opens and closes to reduce heat loss in the standby mode
  • Intelligent control logic provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance
  • Electronic ignition heater operates with an automatic pilot relight system that shuts off the pilot during stand by modes to reduce gas consumption and eliminates nuisance pilot outage issues associated with standing pilot models
  • Power requirement - plugs into standard 110/120V outlet (10 foot power cord included)
  • Dynaclean diffuser dip tube reduces lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross linked polymer
  • CSA certified and ASME rated T&P relief valve
  • Solid brass, tamper resistant, enhanced flow, ball type drain valve
  • Coregard anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Green Choice gas burner with patented eco-friendly burner design reduces nox emissions by up to 33% and complies with Low Nox emission requirements of less than 40 ng/J

Specifications

ANSI Specifications: ANSI Z21.10.1

Application: Residential

BTU: 40000

Brand Model Compatibility: ProLine

CARB OTC LEED Compliant: No

CSA Certified: CSA 4.1

Capacity: 50 gal

Coating: Blue Diamond® Glass Coating

Collection: ProLine®

Color Finish: Grey

Color Finish Category: Greys

Depth: 22 in

Diameter: 22 in

Drain Location: Bottom

Drain Opening: 1 in

ETL Listed: No

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Factor: 0.69

Energy Star Compliant: Yes

First Hour Rating: 81

Fuel Type: Natural Gas

GSA Approved: No

Green: [Yes, Energy Star]

Height: 63-1/2 in

IAPMO Listed: No

ISO Specifications: No

Ignition System: Electronic Ignition

Installation Type: Vertical Mount

MBH: 400

Material: [Glass, Steel]

Maximum Pressure: 150 psi

NSF Certified: No

Origin: Domestic

Power Source: Gas

Supply Pipe Connection: 3/4 in

Temperature Range: 90 to 120 Deg F

Type: Water Heater

UL Listed: No

Water Heater Capacity Range: 41 - 50 gal

Weight: 167

Width: 22 in