A.O. Smith

ProLine® 50 gal Tall 37 MBH Residential Propane Water Heater

Part #AGCG5001P040S41  |  Item #5096910  |  Manufacturer Part #100210361

Call for Pricing EACH

Capacity:

50 gal
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The internal microprocessor provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance
  • Green Choice gas burner - patented eco-friendly burner design reduces NOx emissions by up to 33% and complies with Low-NOx emission requirements of less than 40 ng/J
  • DynaClean diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
  • Blue Diamond glass coating provides superior corrosion resistance compared to the industry standard glass lining
  • Core Gard anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Push button Piezo ignitor makes lighting the pilot fast and easy with one-hand push button spark ignition
  • Heat trap nipples are factory installed
  • CSA certified and ASME rated T&P relief valve
  • Enhanced flow brass drain valve which is standard on our residential water heaters, have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • 6-year limited tank and parts warranty

Specifications

ANSI Specifications: ANSI Z21.10.1

Application: Residential

BTU: 37000

CSA Certified: CSA 4.1

Capacity: 50 gal

Collection: ProLine®

Diameter: 21 in

Drain Valve Material: Brass

ETL Listed: No

Emission: Low Nox

End Connection 1: Female

End Connection 2: Female

End Connections: Female

Energy Star Compliant: No

First Hour Rating: 81

Fuel Type: Propane

Height: 60-3/4 in

High Pressure: 150

Ignition System: Push Button Ignition

Lining of Tank: Blue Diamond® Glass

MBH: 37

Material: [Aluminum, Plastic, Stainless Steel]

Material Type: Polymer

Maximum Pressure: 300 psi

Power Source: Gas

Supply Pipe Connection: 3/4 in

UL Listed: No

Uniform Energy Factor UEF : 0.62

Vent Type: Atmospheric Vent

Water Connections: Top

Water Heater Capacity Range: 41 - 50 gal

Water Heater Type: Tall