55 gal Tall 4.5kW 2-Element Residential Electric Water Heater
This product has been replaced by
Manufacturer Part #100309311
ProLine® XE 55 gal Tall 4.5kW 2-Element Residential Electric Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Incoloy stainless steel elements last longer than standard copper elements
- Eco-friendly non-CFC foam insulation, heat traps and other features combine to yield a higher energy factor that maximizes savings on operating costs
- Dual 5500 watt elements for the fastest recovery and reliable operation
- Certified to UL 174 for household electric water heaters
- Solid brass, tamper resistant, enhanced flow, ball type drain valve
- Compliant with HUD Standards for mobile homes and manufactured housing
- Blue Diamond® glass coating provides superior corrosion resistance compared to the industry standard glass lining
- DynaClean™ diffuser dip tube reduces lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross linked polymer
Specifications
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 55 gal
- Collection:
- ProLine® XE
- Diameter:
- 24 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Energy Star Compliant:
- No
- First Hour Rating:
- 89
- Flow Rate:
- 25 gph
- GSA Approved:
- No
- Height:
- 56-1/2 in
- IAPMO Listed -:
- No
- Lining of Tank:
- Blue Diamond® Glass
- Material:
- Incoloy, Magnesium, Stainless Steel
- Material Type:
- Polymer
- Media:
- Water
- Number of Elements:
- 2
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - High:
- 150
- Pressure - Maximum:
- 300 psi
- Supply Pipe Connection Size:
- 3/4 in
- UL Listed:
- UL 174
- Uniform Energy Factor (UEF):
- 0.95
- Volts:
- 240V
- Water Connections:
- Top
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall
- Watts:
- 4.5 kW