55 gal Tall 5500W Double Element Residential Electric Water Heater
This product has been replaced by
Manufacturer Part #100309220
ProLine® 55 gal Tall 5500W Double Element Residential Electric Water Heater
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Incoloy stainless steel elements last longer than standard copper elements
- Eco-friendly non-CFC foam insulation, heat traps and other features combine to yield a higher energy factor that maximizes savings on operating costs
- Dual 5500 watt elements for the fastest recovery and reliable operation
- Certified to UL 174 for household electric water heaters
- Solid brass, tamper resistant, enhanced flow, ball type drain valve
- Compliant with HUD Standards for mobile homes and manufactured housing
- Blue Diamond® glass coating provides superior corrosion resistance compared to the industry standard glass lining
- DynaClean™ diffuser dip tube reduces lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross linked polymer
Specifications
- CARB OTC LEED Compliant:
- No
- Capacity:
- 55 gal
- Collection:
- ProLine®
- Depth:
- 24 in
- Diameter:
- 24 in
- First Hour Rating:
- 79
- GSA Approved:
- No
- Height:
- 56-1/2 in
- IAPMO Listed -:
- No
- Ignition System:
- Electronic Ignition
- Material:
- Glass, Steel
- NSF Certified:
- No
- Number of Elements:
- 2
- Power Source:
- Electric
- Supply Pipe Connection Size:
- 3/4 in
- Type:
- APXNT55392822000
- UL Listed:
- Yes
- Uniform Energy Factor (UEF):
- 0.94
- Volts:
- 240V
- Water Connections:
- Top
- Water Heater Capacity Range:
- 51 - 100 gal
- Water Heater Type:
- Tall
- Watts:
- 5500 W