A.O. Smith

ProLine® 56-1/2 in. 55 gal 240V 6kW Residential Tall Electric Water Heater

Part #AENT55372053S19  |  Manufacturer Part #100297699

Capacity:

55 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Enhanced heating elements - Dual 4500 watt elements for fast recovery and reliable operation with the incoloy stainless steel lower element lasting longer than a standard copper element
  • DynaClean™ diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
  • Higher efficiency with eco-friendly non-CFC foam insulation, heat traps and other features combine to yield a higher Uniform Energy Factor that maximizes savings on operating costs
  • Core Gard™ Anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Blue Diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
  • Enhanced flow brass drain valve which is standard on our residential water heaters, have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • Meets UBC, CEC and HUD National Codes
  • Approved for manufactured housing and all residential electric water heaters are compliant with HUD standards for mobile homes/manufactured housing
  • Certified to UL 174 for household electric water heaters
  • CSA certified and ASME rated T&P relief valve

Specifications

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 55 gal

Coating: Blue Diamond® Glass Coating

Collection: ProLine®

Diameter: 24 in

ETL Listed: No

End Connection 1: Male

End Connection 2: Male

End Connections: Male

Energy Star Compliant: No

First Hour Rating: 72

GSA Approved: No

Height: 56-1/2 in

IAPMO Listed: No

Material: Magnesium

Maximum Pressure: 150 psi

NSF Certified: No

Phase: Three Phase

Power Source: Electric

Supply Pipe Connection: 3/4 in

UL Listed: UL 174

Volts: 240V

Water Heater Capacity Range: 51 - 100 gal

Water Heater Type: Tall

Watts: 6