A.O. Smith

ProLine® 74 gal 75 MBH Residential Natural Gas Water Heater

Part #AFCG7500L010000  |  Manufacturer Part #100279887

Capacity:

74 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Highest recovery and first hour ratings
  • Fully automatic controls with safety shutoff is an accurate, dependable control system which requires no electric connections with a fixed automatic gas shutoff device for added safety
  • Green Choice gas burner - patented eco-friendly design reduces NOx emissions up to 33% and complies with low emissions of less than 40 ng/J
  • DynaClean™ diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
  • Core Gard™ Anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Push button Piezo ignitor makes lighting the pilot fast and easy
  • Blue Diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
  • CSA certified and ASME rated T&P relief valve
  • Enhanced flow brass drain valve which is standard on our residential water heaters, have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • 6-year limited tank and parts warranty

Specifications

ANSI Specifications: ANSI Z21.10.1

Application: Residential

BTU: 75100

Brand Model Compatibility: ProLine

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.3

Capacity: 74 gal

Coating: Blue Diamond® Glass Coating

Collection: ProLine®

Color Finish: Grey

Color Finish Category: Greys

Depth: 26-1/2 in

Diameter: 26-1/2 in

Drain Location: Bottom

Drain Opening: 1 in

ETL Listed: No

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Factor: 0.6

Energy Star Compliant: No

First Hour Rating: 125

Fuel Type: Natural Gas

GSA Approved: No

Height: 61 in

IAPMO Listed: No

ISO Specifications: No

Ignition System: Push Button Ignition

Installation Type: Vertical Mount

MBH: 75

Material: [Glass, Steel]

Maximum Pressure: 150 psi

NSF Certified: No

Origin: Domestic

Power Source: Gas

Supply Pipe Connection: 1 in

Temperature Range: 90 to 120 Deg F

Type: Water Heater

UL Listed: No

Vent Type: Atmospheric Vent

Water Heater Capacity Range: 51 - 100 gal

Water Heater Type: Tall

Weight: 270

Width: 26-1/2 in