A.O. Smith ProLine® 74 gal 75 MBH Residential Natural Gas Water Heater

APCG7500L010000

Manufacturer Part #: 100279911

Capacity

74 gal

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Application
Residential
BTU
75100
CEC Compliant
For Sale in CA
Capacity
74 gal
Collection
ProLine®
Diameter
26-1/2 in
Fuel Type
Natural Gas
Height
57 in
Ignition System
Electronic Ignition
MBH
75
Power Source
Gas
Supply Pipe Connection
3/4 in
Uniform Energy Factor UEF
0.6
Water Heater Capacity Range
51 - 100 gal
Width
26-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday