ProLine® 28 gal Lowboy 4500W Double Element Residential Electric Water Heater

Part #AENL202173S45  |  Manufacturer Part #100299344

Capacity

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Enhanced heating elements - Dual 4500 watt elements for fast recovery and reliable operation with the incoloy stainless steel lower element lasting longer than a standard copper element
  • DynaClean™ diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
  • Higher efficiency with eco-friendly non-CFC foam insulation, heat traps and other features combine to yield a higher Uniform Energy Factor that maximizes savings on operating costs
  • Coregard™ Anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Blue Diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
  • Enhanced flow brass drain valve which is standard on our residential water heaters, have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • Meets UBC, CEC and HUD National Codes
  • Approved for manufactured housing and all residential electric water heaters are compliant with HUD standards for mobile homes/manufactured housing
  • Certified to UL 174 for household electric water heaters
  • CSA certified and ASME rated T&P relief valve

Specifications

ANSI Specifications: ANSI Z21.22

Application: Residential

Brand Model Compatibility: ProLine

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 28 gal

Coating: Blue Diamond® Glass Coating

Collection: ProLine®

Color Finish: Grey

Color Finish Category: Greys

Depth: 24 in

Diameter: 24 in

Drain Location: Bottom

Drain Opening: 1 in

ETL Listed: No

End Connection 1: NPT

End Connection 2: NPT

End Connection 3: PEX

End Connections: NPT x PEX

Energy Factor: 0.9

Energy Star Compliant: No

First Hour Rating: 44

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

GSA Approved: No

Height: 31-1/4 in

IAPMO Listed: No

ISO Specifications: No

Ignition System: Electronic Ignition

Installation Type: Vertical Mount

Length: 4-46/125 in

Material: [Brass, Glass, Plastic, Stainless Steel]

Material Type: Polymer

Maximum Pressure: 150 psi

NSF Certified: No

Number Of Elements: 2

Origin: Domestic

Overall Length: 4-46/125 in

Overall Width: 1-319/500 in

Phase: Single Phase

Power Source: Electric

Size: 3/4 in;1/2 in

Supply Pipe Connection: 3/4 in

Temperature Range: 90 to 120 Deg F

UL Listed: UL 174

Uniform Energy Factor UEF : 0.9

Volts: 240V

Water Connections: Top

Water Heater Capacity Range: 10 - 29 gal

Water Heater Type: Lowboy

Watts: 4500

Weight: 115

Width: 24 in