ProLine® 28 gal Lowboy 4.5kW 2-Element Residential Electric Water Heater

Part #AENLB202173S19  |  Manufacturer Part #100297070

Capacity

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 28 gal

Collection: ProLine®

Color Finish: White

Color Finish Category: Whites

Diameter: 20 in

Drain Valve Material: Brass

ETL Listed: No

End Connection 1: Male

End Connection 2: Male

End Connections: Male

Energy Star Compliant: No

First Hour Rating: 43

Flow Rate: 21 gph

GSA Approved: No

Height: 30 in

High Pressure: 150

IAPMO Listed: No

Lining of Tank: Blue Diamond® Glass

Material: [Foam, Incoloy, Magnesium, Plastic, Stainless Steel]

Material Type: Polymer

Maximum Pressure: 300 psi

Media: Water

Number Of Elements: 2

Phase: Single Phase

Power Source: Electric

Supply Pipe Connection: 3/4 in

Type: AENLB30202173S19

UL Listed: UL 174

Uniform Energy Factor UEF : 0.89

Volts: 208/240V

Water Connections: Top

Water Heater Capacity Range: 10 - 29 gal

Water Heater Type: Lowboy

Watts: 4.5

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: A.O. Smith ProLine® 28 gal Lowboy 4.5kW 2-Element Residential Electric Water Heater