50 gal. Short 6kW 2-Element Residential Electric Water Heater

You last purchased this on
 
A.O. Smith

ProLine® Master 50 gal. Short 6kW 2-Element Residential Electric Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
A.O. Smith

ProLine® Master 50 gal. Short 6kW 2-Element Residential Electric Water Heater

  • Fast #
  • Part #AHNS50202772000
  • Item #7541366
  • Manufacturer Part #100296413
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • DYNACLEAN DIFFUSER DIP TUBE - Helps reduce lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross-linked polymer
  • HIGHER EFFICIENCY - Eco-friendly non-CFC foam insulation,heat traps and other features combine toyield a higher Uniform Energy Factor thatmaximizes savings on operating costs
  • COMMERCIAL-GRADE HEATING ELEMENTS - Dual 4500 watt elements for fast recovery and reliable operation with stainless steel upper and lower elements that last longer than standard copper elements
  • ENHANCED-FLOW BRASS DRAIN VALVE - Our residential water heaters have a solid brass, tamper resistant, enhanced-flow, ball type, drain valve
  • 8-year limited tank and parts warranty
  • BLUE DIAMOND® GLASS COATING - Provides superior corrosion resistancecompared to industry standard glasslining and this coating blend isformulated in the same lab that creates the protection for our industry-leading commercial product line
  • COREGARD ™ ANODE ROD - Our anode rods have a stainless steelcore that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods and ProLine Master products have increased anode protection with either longer, ormultiple anodes depending on model
  • Requires Certification

Specifications

Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Capacity:
50 gal
Collection:
ProLine® Master
Diameter:
23 in
Drain Location:
Bottom
Drain Valve Material:
Brass
ETL Listed:
No
End Connection 1:
Male
End Connection 2:
Male
End Connections:
Male
Energy Star Compliant:
No
First Hour Rating:
62
Flow Rate:
21 gph
GSA Approved:
No
Height:
49-1/4 in
IAPMO Listed -:
No
Lining of Tank:
Blue Diamond® Glass
Material:
Magnesium, Stainless Steel
Material Type:
Polymer
Media:
Water
Number of Elements:
2
Origin:
Domestic
Phase:
Single Phase
Power Source:
Electric
Pressure - High:
150
Pressure - Maximum:
300 psi
Return Pipe Connection:
3/4 in
UL Listed:
UL 174
Uniform Energy Factor (UEF):
0.95
Volts:
240V
Water Connections:
Top
Water Heater Capacity Range:
41 - 50 gal
Water Heater Type:
Short
Watts:
6 kW