ProLine® Master 50 gal Commercial and Tall 40 MBH Residential Natural Gas Water Heater

Part #AHWR00L010S41  |  Manufacturer Part #100284876

Starting at
Call for Pricing

Capacity:

50 gal
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • INTELLIGENT CONTROL LOGIC - The internal microprocessor provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance
  • GREEN CHOICE® GAS BURNER - Patented eco-friendly burner design reduces NOx emissions by up to 33% and complies with Low-NOx emission requirements of less than 40 ng/J
  • DYNACLEAN DIFFUSER DIP TUBE - Helps reduce lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross-linked polymer
  • COREGARD ™ ANODE ROD - Our anode rods have a stainless steelcore that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods and ProLine Master products have increased anode protection with either longer, ormultiple anodes depending on model
  • PUSH-BUTTON PIEZO IGNITOR - Makes lighting the pilot fast and easy withone-hand push-button spark ignition
  • HEAT TRAP NIPPLES - Factory-installed for faster installation
  • BLUE DIAMOND® GLASS COATING - Provides superior corrosion resistancecompared to industry standard glasslining and this coating blend isformulated in the same lab that creates the protection for our industry-leading commercial product line
  • ENHANCED-FLOW BRASS DRAIN VALVE - Our residential water heaters have a solid brass, tamper resistant, enhanced-flow, ball type, drain valve
  • 8-year limited tank and parts warranty

Specifications

ANSI Specifications: ANSI Z21.10.1

Application: Residential

BTU: 40000

CSA Certified: CSA 4.1

Capacity: 50 gal

Collection: ProLine® Master

Diameter: 22 in

Drain Location: Bottom

Drain Valve Material: Brass

ETL Listed: No

Emission: Low Nox

Energy Star Compliant: No

First Hour Rating: 84

Fuel Type: Natural Gas

Height: 60-3/4 in

High Pressure: 150

ISO Specifications: No

Ignition System: Push Button Spark Ignition

Lining of Tank: Blue Diamond® Glass

MBH: 40

Material: [Foam, Plastic, Stainless Steel, Zinc]

Material Type: Polymer

Origin: Domestic

Power Source: Gas

Supply Pipe Connection: 3/4 in

UL Listed: No

Uniform Energy Factor UEF : 0.62

Vent Type: Atmospheric Vent

Water Connections: Top

Water Heater Capacity Range: 41 - 50 gal

Water Heater Type: [Commercial, Tall]

Weight: 165