ProLine® Master 40 gal Short 4.5kW 2-Element Residential Electric Water Heater

Part #AHNS202172S41  |  Manufacturer Part #100284948

Starting at
Call for Pricing

Capacity

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • COMMERCIAL-GRADE HEATING ELEMENTS - Dual 4500 watt elements for fast recovery and reliable operation with stainless steel upper and lower elements that last longer than standard copper elements
  • DYNACLEAN DIFFUSER DIP TUBE - Helps reduce lime and sediment buildup and maximizes hot water output and is made from long lasting PEX cross-linked polymer
  • HIGHER EFFICIENCY - Eco-friendly non-CFC foam insulation,heat traps and other features combine toyield a higher Uniform Energy Factor thatmaximizes savings on operating costs
  • COREGARD ™ ANODE ROD - Our anode rods have a stainless steelcore that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods and ProLine Master products have increased anode protection with either longer, ormultiple anodes depending on model
  • BLUE DIAMOND® GLASS COATING - Provides superior corrosion resistancecompared to industry standard glasslining and this coating blend isformulated in the same lab that creates the protection for our industry-leading commercial product line
  • ENHANCED-FLOW BRASS DRAIN VALVE - Our residential water heaters have a solid brass, tamper resistant, enhanced-flow, ball type, drain valve
  • 8-year limited tank and parts warranty

Specifications

Application: [Commercial, Plumbing, Residential]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 40 gal

Collection: ProLine® Master

Diameter: 20-1/2 in

Drain Location: Center

Drain Valve Material: Brass

ETL Listed: No

End Connection 1: Male

End Connection 2: Male

End Connections: Male

Energy Star Compliant: No

First Hour Rating: 55

Flow Rate: 21 gph

GSA Approved: No

Height: 50 in

High Pressure: 150

IAPMO Listed: No

Lining of Tank: Blue Diamond® Glass

Material: [Foam, Plastic, Stainless Steel]

Material Type: Polymer

Maximum Pressure: 300 psi

Media: Water

Number Of Elements: 2

Origin: Domestic

Phase: Single Phase

Power Source: Electric

Supply Pipe Connection: 3/4 in

UL Listed: UL 174

Uniform Energy Factor UEF : 0.92

Volts: 240V

Water Connections: Top

Water Heater Capacity Range: 30 - 40 gal

Water Heater Type: Short

Watts: 4.5