ProLine® 50 gal Tall 37 MBH Commercial and Residential Propane Water Heater

Part #AGCR01P040S45  |  Manufacturer Part #100210322

Capacity

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: A.O. Smith ProLine® 50 gal Tall 37 MBH Commercial and Residential Propane Water Heater

Product Details

  • The internal microprocessor provides enhanced operating parameters and tighter differentials for precise sensing and faster heating response to optimize performance
  • Green Choice gas burner - patented eco-friendly burner design reduces NOx emissions by up to 33% and complies with Low-NOx emission requirements of less than 40 ng/J
  • DynaClean diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output and is made from long lasting PEX cross-linked polymer
  • Blue Diamond glass coating provides superior corrosion resistance compared to the industry standard glass lining
  • Core Gard anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Push button Piezo ignitor makes lighting the pilot fast and easy with one-hand push button spark ignition
  • Heat trap nipples are factory installed
  • CSA certified and ASME rated T&P relief valve
  • Enhanced flow brass drain valve which is standard on our residential water heaters, have a solid brass, tamper resistant, enhanced flow, ball type, drain valve
  • 6-year limited tank and parts warranty

Specifications

ANSI Specifications: ANSI Z21.10.1

Application: [Commercial, Residential]

BTU: 37000

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.1

Capacity: 50 gal

Collection: ProLine®

Color Finish: Grey

Color Finish Category: Greys

Diameter: 22 in

Drain Location: Bottom

Drain Valve Material: Brass

ETL Listed: No

Emission: Low Nox

Energy Star Compliant: No

First Hour Rating: 84

Fuel Type: Propane

Height: 60-3/4 in

High Pressure: 150

ISO Specifications: No

Ignition System: Push Button Spark Ignition

Lining of Tank: Blue Diamond® Glass

MBH: 37

Material: [Foam, Plastic, Stainless Steel]

Material Type: Polymer

Origin: Domestic

Power Source: Gas

Supply Pipe Connection: 3/4 in

Temperature Range: 90 to 120 Deg F

Type: Water Heater

UL Listed: No

Uniform Energy Factor UEF : 0.62

Vent Type: Atmospheric Vent

Water Connections: Top

Water Heater Capacity Range: 41 - 50 gal

Water Heater Type: Tall

Weight: 165