A.O. Smith Proline® XE Commercial and Residential Gas Boiler 110 MBH Propane

AACB110SP

Manufacturer Part #: 100297223

Input MBH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 95% AFUE
  • Energy Star Qualified
  • Up to 74% more space heating capacity than competitive Combi Boilers
  • Modulating burner with 10:1 turndown
  • Industry leading DHW delivery up to 4.8 GPM @ 77 degree F rise
  • Fire tube heat exchanger
  • 150 PSI DHW, 50 PSI boiler maximum working pressure
  • Complies with lead free standards
  • Programing the combi boiler takes less than two minutes and uses plain text rather than number codes
  • 10-year limited warranty on heat exchanger in residential applications, 5-year limited warranty on all parts

SPECIFICATIONS

AFUE
95.00
Application
Commercial, Residential
BTU
110000
BTU Heat Rating
102000 Btu/h
Boiler Type
Gas
CSA Certified
Yes
Collection
Proline® XE
Depth
18 in
Flow Rate
4.8 gpm
Fuel Type
Propane
Green
Energy Star, Yes
Height
32-1/2 in
Input MBH
110 MBH
Maximum Pressure
150 psi
NSF Certified
No
Power Source
Gas
Return Pipe Connection
1 in
Supply Pipe Connection
1/2 in
UL Listed
No
Vent Type
Direct Vent
Width
18-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday